Motion
5RBP73

TB WOODS
5RBP73

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 5 Strand, 76 in Nominal Outside Length, Smooth
MI ITEM #09619847
MFR #5RBP73
Price$381.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RBP73

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 5 Strand, 76 in Nominal Outside Length, Smooth
MI ITEM #09619847
MFR #5RBP73

Mfr description
5RBP73 BAND V-BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.00/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    76 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Diene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    B
  • UPC_NO
    698672452588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)