Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length102 in
- Top Width Per Strand21/32 in
Details
- Cogged/SmoothSmooth
- Cord MaterialAramid
- MaterialDiene
- Number Of Strands5
- Product TypeIndustrial V-Belts
- SectionB
- UPC_NO698672452748
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)