Motion
5RBX173

TB WOODS
5RBX173

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 5 Strand, 176 in Nominal Outside Length, Cogged
MI ITEM #09619860
MFR #5RBX173
List Price$1,413.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RBX173

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 5 Strand, 176 in Nominal Outside Length, Cogged
MI ITEM #09619860
MFR #5RBX173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,413.47/each for your price

Overview

Mfr description
5RBX173 BAND V-BELT

Specifications

  • Section
    BX
  • Number Of Strands
    5
  • Nominal Outside Length
    176 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Neoprene
  • UPC_NO
    698672195652
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text