Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length93 in
- Top Width Per Strand21/32 in
Details
- Cogged/SmoothCogged
- Cord MaterialPolyester
- MaterialNeoprene
- Number Of Strands5
- Product TypeIndustrial V-Belts
- SectionBX
- UPC_NO698672195829
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)