Motion
5RBX97

TB WOODS
5RBX97

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 5 Strand, 100 in Nominal Outside Length, Cogged
Mi Item #09619890
MFR #5RBX97
Price$1,037.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RBX97

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 5 Strand, 100 in Nominal Outside Length, Cogged
Mi Item #09619890
MFR #5RBX97

Mfr description
5RBX97 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,037.07/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    100 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Neoprene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    BX
  • UPC_NO
    698672195836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)