Motion
5RCX162

TB WOODS
5RCX162

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 166 in Nominal Outside Length, Cogged
MI ITEM #09619907
MFR #5RCX162
List Price$1,714.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RCX162

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 166 in Nominal Outside Length, Cogged
MI ITEM #09619907
MFR #5RCX162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,714.32/each for your price

Overview

Mfr description
5RCX162 BAND V-BELT

Specifications

  • Section
    CX
  • Number Of Strands
    5
  • Nominal Outside Length
    166 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Material
    Neoprene
  • UPC_NO
    698672195904
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought