Specifications
Dimensions
- Belt Height17/32 in
- Nominal Outside Length227 in
- Top Width Per Strand7/8 in
Details
- Cogged/SmoothCogged
- Cord MaterialPolyester
- MaterialNeoprene
- Number Of Strands5
- Product TypeIndustrial V-Belts
- SectionCX
- UPC_NO698672195959
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)