Motion
5RCX75

TB WOODS
5RCX75

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 79 in Nominal Outside Length, Cogged
MI ITEM #09619912
MFR #5RCX75
Your Price$955.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RCX75

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 79 in Nominal Outside Length, Cogged
MI ITEM #09619912
MFR #5RCX75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$955.78/each(List $1,146.93)

Overview

Mfr description
5RCX75 BAND V-BELT

Specifications

  • Section
    CX
  • Number Of Strands
    5
  • Nominal Outside Length
    79 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Material
    Neoprene
  • UPC_NO
    698672196031
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text