Motion
5RCX90

TB WOODS
5RCX90

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 94 in Nominal Outside Length, Cogged
MI ITEM #09619915
MFR #5RCX90
Price$1,654.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RCX90

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 94 in Nominal Outside Length, Cogged
MI ITEM #09619915
MFR #5RCX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,654.95/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    94 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Neoprene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    CX
  • UPC_NO
    698672196062

Overview

Mfr description
5RCX90 BAND V-BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought