Motion
5RDP120

TB WOODS
5RDP120

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 5 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #09619917
MFR #5RDP120
List Price$1,989.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RDP120

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 5 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #09619917
MFR #5RDP120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,989.78/each for your price

Overview

Mfr description
5RDP120 BAND V-BELT

Specifications

  • Section
    D
  • Number Of Strands
    5
  • Nominal Outside Length
    125 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Diene
  • UPC_NO
    698672470032
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text