Motion
5RDP360

TB WOODS
5RDP360

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 5 Strand, 363 in Nominal Outside Length, Smooth
MI ITEM #09619919
MFR #5RDP360
List Price$5,627.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RDP360

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 5 Strand, 363 in Nominal Outside Length, Smooth
MI ITEM #09619919
MFR #5RDP360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,627.92/each for your price

Overview

Mfr description
5RDP360 BAND V-BELT

Specifications

  • Section
    D
  • Number Of Strands
    5
  • Nominal Outside Length
    363 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Diene
  • UPC_NO
    698672470957
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text