Motion
5RDP390

TB WOODS
5RDP390

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 5 Strand, 393 in Nominal Outside Length, Smooth
Mi Item #09619920
MFR #5RDP390
Price$6,859.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RDP390

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 5 Strand, 393 in Nominal Outside Length, Smooth
Mi Item #09619920
MFR #5RDP390

Mfr description
5RDP390 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,859.24/each

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    393 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Diene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    D
  • UPC_NO
    698672470988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)