Specifications
Dimensions
- Belt Height3/4 in
- Nominal Outside Length453 in
- Top Width Per Strand1-1/4 in
Details
- Cogged/SmoothSmooth
- Cord MaterialAramid
- MaterialDiene
- Number Of Strands5
- Product TypeIndustrial V-Belts
- SectionD
- UPC_NO698672471015
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)