Overview
Mfr description
5S16MM 5SX16MM SF FLANGE
Specifications
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- UPC_NO698672154215
- MaterialSintered Carbon Steel
- Outside Diameter3.2500 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data