Motion
5V16010DI

TB WOODS
5V16010DI

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, J Series Bushing, Ductile Iron Material
MI ITEM #09619944
MFR #5V16010DI
List Price$5,461.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V16010DI

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, J Series Bushing, Ductile Iron Material
MI ITEM #09619944
MFR #5V16010DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,461.63/each for your price

Overview

Mfr description
5V16010DI 5V16.0X10-J DI ULTRA-V SHV

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Ductile Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text