Specifications
Dimensions
- Belt Height35/64 in
- Nominal Outside Length75 in
- Top Width Per Strand5/8 in
Details
- Cogged/SmoothCogged
- Cord MaterialAramid
- MaterialSynthetic Rubber - Neoprene
- Number Of Strands6
- Product TypeIndustrial V-Belts
- Section5VX
Overview
Mfr description
6/5VXP750 V-BELT