Motion
6255M15

TB WOODS
6255M15

Timing Belt - 5M, 5 mm Pitch, 625 mm Pitch Length, 15 mm Width, 125 Teeth, Neoprene Material
MI ITEM #09620039
MFR #6255M15
Your Price$84.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6255M15

Timing Belt - 5M, 5 mm Pitch, 625 mm Pitch Length, 15 mm Width, 125 Teeth, Neoprene Material
MI ITEM #09620039
MFR #6255M15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.19/each(List $105.24)

Overview

Mfr description
6255M15 625-5M-15 SYNC BELT

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    625 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    625 mm
  • Width
    15 mm
  • Pitch Length
    625 mm
  • Operating Temperature Range
    -30 to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • UPC_NO
    698672227803
  • Weight
    0.08 lbs
  • Belt Width
    15 mm
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought