Overview
Mfr description
6S15MM 6SX15MM SF FLANGE
Specifications
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- UPC_NO698672154253
- MaterialHigh Strength Cast Iron
- Outside Diameter4.0000 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data