Motion
780H300

TB WOODS
780H300

Synchronous & Timing Belt - H, 0.5000 in Pitch, 78.0000 in Pitch Length, 3.0000 in Width, 156 Teeth, Neoprene Material
MI ITEM #09620119
MFR #780H300
Price$434.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
780H300

Synchronous & Timing Belt - H, 0.5000 in Pitch, 78.0000 in Pitch Length, 3.0000 in Width, 156 Teeth, Neoprene Material
MI ITEM #09620119
MFR #780H300

Mfr description
780H300 SYNC BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.18/each

Specifications

Dimensions

  • Belt Width
    3.0000 in
  • Length
    78.0000 in
  • Overall Length
    78.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    78.0000 in
  • Weight
    1.8 lbs
  • Width
    3.0000 in

Details

  • Belt Type
    H
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    156
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Timing Belt
  • UPC_NO
    698672372008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)