Overview
Mfr description
7C178 7CX1 7/8 SF FLANGE
Specifications
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- UPC_NO698672650076
- MaterialHigh Strength Cast Iron
- Outside Diameter4.6250 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data