Motion
7R5VF3550

TB WOODS
7R5VF3550

Narrow Ultra Banded V-Belt - 5V, 5/8 in Top Width, 7 Strand, 355 in Nominal Outside Length, Smooth
Mi Item #09620123
MFR #7R5VF3550
Price$8,844.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
7R5VF3550

Narrow Ultra Banded V-Belt - 5V, 5/8 in Top Width, 7 Strand, 355 in Nominal Outside Length, Smooth
Mi Item #09620123
MFR #7R5VF3550

Mfr description
7R5VF3550 KEVLAR BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,844.65/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    355 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Neoprene
  • Number Of Strands
    7
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)