Motion
8/CPR85

TB WOODS
8/CPR85

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 8 Strand, 89 in Nominal Outside Length, Smooth
MI ITEM #09620138
MFR #8/CPR85
List Price$1,499.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8/CPR85

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 8 Strand, 89 in Nominal Outside Length, Smooth
MI ITEM #09620138
MFR #8/CPR85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,499.12/each for your price

Overview

Mfr description
8/CPR85 BAND V-BELT

Specifications

  • Section
    C
  • Number Of Strands
    8
  • Nominal Outside Length
    89 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Neoprene
  • UPC_NO
    698672225151
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text