Motion
8/CPR90

TB WOODS
8/CPR90

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 8 Strand, 94 in Nominal Outside Length, Smooth
Mi Item #09620139
MFR #8/CPR90
Price$1,748.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8/CPR90

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 8 Strand, 94 in Nominal Outside Length, Smooth
Mi Item #09620139
MFR #8/CPR90

Mfr description
8/CPR90 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,748.54/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    94 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Neoprene
  • Number Of Strands
    8
  • Product Type
    Industrial V-Belts
  • Section
    C
  • UPC_NO
    698672225168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)