Motion
840H150

TB WOODS
840H150

Synchronous & Timing Belt - H, 0.5000 in Pitch, 84.0000 in Pitch Length, 1.5000 in Width, 168 Teeth, Neoprene Material
Mi Item #09620157
MFR #840H150
Price$232.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
840H150

Synchronous & Timing Belt - H, 0.5000 in Pitch, 84.0000 in Pitch Length, 1.5000 in Width, 168 Teeth, Neoprene Material
Mi Item #09620157
MFR #840H150

Mfr description
840H150 SYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.43/each

Specifications

Dimensions

  • Belt Width
    1.5000 in
  • Length
    84.0000 in
  • Overall Length
    84.0000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    84.0000 in
  • Weight
    1 lbs
  • Width
    1.5000 in

Details

  • Belt Type
    H
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    168
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Timing Belt
  • UPC_NO
    698672372084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)