1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
8MPCC240021 8MPCC-2400-21 QTPCII CARBON
QT Power Chain II Carbon Belt, 8 mm. Pitch, 300 Teeth, 21 mm. Width, Polyurethane Material
MI ITEM #
09620207
MFR #
8MPCC240021 8MPCC-2400-21 QTPCII CARBON
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS 8MPCC240021 8MPCC-2400-21 QTPCII CARBON
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
8MPCC240021 8MPCC-2400-21 QTPCII CARBON
QT Power Chain II Carbon Belt, 8 mm. Pitch, 300 Teeth, 21 mm. Width, Polyurethane Material
MI ITEM #
09620207
MFR #
8MPCC240021 8MPCC-2400-21 QTPCII CARBON
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8MPCC240021 8MPCC-2400-21 QTPCII CARBON
Specifications
Material
Polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data