Motion
8R5VX1400

TB WOODS
8R5VX1400

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 8 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #09620272
MFR #8R5VX1400
List Price$5,175.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8R5VX1400

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 8 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #09620272
MFR #8R5VX1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,175.95/each for your price

Overview

Mfr description
8R5VX1400 BAND V-BELT

Specifications

  • Section
    5VX
  • Number Of Strands
    8
  • Nominal Outside Length
    140 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text