1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
8S2
Sleeve Coupling Flange - 2.0000 in Bore
MI ITEM #
09620276
MFR #
8S2
Price
$106.92
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
TB WOODS 8S2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
8S2
Sleeve Coupling Flange - 2.0000 in Bore
MI ITEM #
09620276
MFR #
8S2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$106.92
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.0000 in
Flange
Diameter
5.4500 in
Outside Diameter
5.4500 in
Details
Bore Type
Bored to Size
Product Type
Sleeve Coupling Flanges
Overview
Mfr description
8S2 8SX2.000 SF FLANGE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought