Motion
8S2116

TB WOODS
8S2116

Sleeve Coupling Flange - 2.0625 in Bore, High Strength Cast Iron Material
Mi Item #09620277
MFR #8S2116
Price$143.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8S2116

Sleeve Coupling Flange - 2.0625 in Bore, High Strength Cast Iron Material
Mi Item #09620277
MFR #8S2116

Mfr description
8S2116 8SX2 1/16 SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.98/each

Specifications

Dimensions

  • Bore Diameter  
    2.0625 in
  • Flange Diameter  
    5.4500 in
  • Length Through Bore  
    2.0938 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    23
  • UPC_NO
    698672001625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)