Motion
8SCHS78

TB WOODS
8SCHS78

Sleeve Coupling Flange -
Mi Item #09620279
MFR #8SCHS78
Price$145.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8SCHS78

Sleeve Coupling Flange -
Mi Item #09620279
MFR #8SCHS78

Mfr description
8SCHS78 8SC-HSX7/8 SF HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Flange Diameter  
    3.2500 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Product Type
    Sleeve Coupling Hubs
  • UPC_NO
    698672121088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)