Motion
8V1508DI

TB WOODS
8V1508DI

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 15.0000 in O.D., QD Bushed, J Series Bushing, Ductile Iron Material
MI ITEM #09620285
MFR #8V1508DI
Your Price$6,562.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V1508DI

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 15.0000 in O.D., QD Bushed, J Series Bushing, Ductile Iron Material
MI ITEM #09620285
MFR #8V1508DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,562.26/each(List $7,546.59)

Overview

Mfr description
8V1508DI 8V15.0X8-J DI ULTRA-V SHV

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Ductile Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text