Motion
8V21210DI

TB WOODS
8V21210DI

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, M Series Bushing, Ductile Iron Material
Mi Item #09620289
MFR #8V21210DI
Price$15,306.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V21210DI

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, M Series Bushing, Ductile Iron Material
Mi Item #09620289
MFR #8V21210DI

Mfr description
8V21210DI 8V21.2X10-M DI ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,306.73/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    21.2000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Ductile Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)