Overview
Mfr description
8V44512 8V44.5X12-P ULTRA-V SHV
Specifications
- Belt Section Size8V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesP
- Bore DiameterBushing Required
- MaterialCast Iron
- UPC_NO698672072069
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data