Motion
8V4454

TB WOODS
8V4454

V-belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #09620295
MFR #8V4454
Price$10,270.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V4454

V-belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #09620295
MFR #8V4454

Mfr description
8V4454 8V44.5X4-M ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,270.26/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    44.5000 in
  • Weight
    424 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672071987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)