Motion
8V5000

TB WOODS
8V5000

8V5000 V-BELT
Mi Item #09620296
MFR #8V5000
Price$1,708.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V5000

8V5000 V-BELT
Mi Item #09620296
MFR #8V5000

Mfr description
8V5000 V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,708.92/each

Specifications

Dimensions

  • Weight
    17.6 lbs

Details

  • Belt Section
    8V
  • Belt Type
    8V
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Standards Met
    ARPM IP-22
  • UPC_NO
    698672505000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)