Motion
9/CPR225

TB WOODS
9/CPR225

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 9 Strand, 227 in Nominal Outside Length, Smooth
MI ITEM #09620301
MFR #9/CPR225
List Price$4,459.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
9/CPR225

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 9 Strand, 227 in Nominal Outside Length, Smooth
MI ITEM #09620301
MFR #9/CPR225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,459.61/each for your price

Overview

Mfr description
9/CPR225 BAND V-BELT

Specifications

  • Section
    C
  • Number Of Strands
    9
  • Nominal Outside Length
    227 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Neoprene
  • UPC_NO
    698672225373
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text