Motion
9005M15

TB WOODS
9005M15

Timing Belt - 5M, 5 mm Pitch, 900 mm Pitch Length, 15 mm Width, 180 Teeth, Neoprene Material
Mi Item #09620312
MFR #9005M15
Price$55.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
9005M15

Timing Belt - 5M, 5 mm Pitch, 900 mm Pitch Length, 15 mm Width, 180 Teeth, Neoprene Material
Mi Item #09620312
MFR #9005M15

Mfr description
9005M15 900-5M-15 SYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.64/each

Specifications

Dimensions

  • Belt Width
    15 mm
  • Length
    900 mm
  • Overall Length
    900 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    900 mm
  • Weight
    0.12 lbs
  • Width
    15 mm

Details

  • Belt Type
    5M
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    180
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Drivebelt
  • UPC_NO
    698672227902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)