Specifications
Dimensions
- Bore Diameter2.0000 in
Details
- Bore TypeBored to Size
- MaterialHigh Strength Cast Iron
- Product TypeSleeve Coupling Flanges
- SeriesSure-Flex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)