Motion
9CMPB
Sleeve Coupling Flange -
Mi Item #09620324
MFR #9CMPB
Price$672.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange -
Mi Item #09620324
MFR #9CMPB

Mfr description
9CMPB 9CX1 5/8 MPB SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.66/each

Specifications

Dimensions

  • Flange Diameter  
    7.5000 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Rough Stock Bore
  • Material
    High Strength Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)