Overview
Mfr description
9S24MM 9SX24MM SF FLANGE
Specifications
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- UPC_NO698672154345
- MaterialHigh Strength Cast Iron
- Outside Diameter6.3500 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data