Motion
AK1441716

TB WOODS
AK1441716

FHP Sheave, A-4L-3L Belt Section, 14.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #09620565
MFR #AK1441716
Price$410.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK1441716

FHP Sheave, A-4L-3L Belt Section, 14.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #09620565
MFR #AK1441716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$410.52/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-7/16 in
  • Outside Diameter  
    14.2500 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672114370

Overview

Mfr description
AK1441716 AK144X1 7/16 FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought