Motion
AK3915/16

TB WOODS
AK3915/16

FHP Sheave, A-4L-3L Belt Section, 3.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #09620571
MFR #AK3915/16
Price$177.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK3915/16

FHP Sheave, A-4L-3L Belt Section, 3.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #09620571
MFR #AK3915/16

Mfr description
AK3915/16 AK39X15/16 FHP SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.63/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    15/16 in
  • Outside Diameter  
    3.7500 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672149990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)