Motion
AK6115/16

TB WOODS
AK6115/16

V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 15/16 in Bore Size, 5.9500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #09620576
MFR #AK6115/16
Price$139.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK6115/16

V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 15/16 in Bore Size, 5.9500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #09620576
MFR #AK6115/16

Mfr description
AK6115/16 AK61X15/16 FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.56/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    15/16 in
  • Outside Diameter  
    5.9500 in
  • Weight
    2.4 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672150057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)