Motion
BK901716

TB WOODS
BK901716

V-belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-7/16 in Bore Size, 8.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #09620754
MFR #BK901716
Price$303.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK901716

V-belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-7/16 in Bore Size, 8.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #09620754
MFR #BK901716

Mfr description
BK901716 BK90X1 7/16 FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.58/each

Specifications

Dimensions

  • Belt Section Size
    5L, B, 4L, A
  • Bore Diameter
    1-7/16 in
  • Outside Diameter  
    8.7500 in
  • Weight
    5.3 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672131759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)