Overview
Mfr description
D235RB D235/RB CLUTCH ASSY
Specifications
- Clutch TypeD2
- Maximum Bore Diameter0.6250 in
- Size35
- SeriesD2
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data