Overview
Mfr description
D255RB D255/RB CLUTCH ASSY
Specifications
- Clutch TypeD2
- Maximum Bore Diameter1.1250 in
- Size55
- SeriesD2
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data