Overview
Mfr description
D260RB D260/RB CLUTCH ASSY
Specifications
- Clutch TypeD2
- Maximum Bore Diameter1.2500 in
- Size60
- SeriesD2
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data