Overview
Mfr description
D270RB D270X1.500 MPB CLUTCH ASSEM
Specifications
- Clutch TypeD2
- Maximum Bore Diameter1.5000 in
- Size70
- SeriesD2
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data