Overview
Mfr description
D330RB STH-300 ROUGH BORE ASSY
Specifications
- Clutch TypeD3
- Maximum Bore Diameter0.5000 in
- Size30
- SeriesD3
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data