Overview
Mfr description
D345RB D345/RB CLUTCH ASSY
Specifications
- Clutch TypeD3
- Maximum Bore Diameter0.8750 in
- Size45
- SeriesD3
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data