Overview
Mfr description
D470RB R0-700 ROUGH BORE ASSY
Specifications
- Clutch TypeD4
- Maximum Bore Diameter1.7500 in
- Size70
- SeriesD4
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data